- XPFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Voltage | 208 V, 230 V, 460 V |
| Overall Length | 13.22 in |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| NEMA Design | B |
| Frame Material | Steel |
| Shaft Dia. | 0.625 in |
| Efficiency | 75% |
| Type | AC Motor |
| Poles | 2 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Base | Rigid |
| Shaft Diameter | 0.63 in |
| Full Load Current | 2.7-2.6/1.3 |
| Service Factor | 1 |
| Enclosure | XPFC |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Synchronous | 3600 rpm |
| Standard | CSA, UL, NEMA |
| Insulation Class | B |
| Shaft Grounding | No |
| Power Factor | 73 |
| Multispeed | Single Speed |
| Frame Size | 56C |
| HP | 3/4 |
| End Plate | C-Face |
| Speed | 3450 rpm |
| Rated Efficiency | 75 % |
| Weight | 29.0 LB |
| EAN or UPC | 781568957479 |

