- XPFC Enclosure
- 2 hp
- 50 Hz Frequency
- 145TC Frame
| Enclosure | XPFC |
| Standard | CSA EEV, UL, NEMA |
| Service Factor | 1 |
| Power Factor | 88 |
| Speed | 3490 rpm/2890 rpm |
| Voltage | 190 V, 230 V, 380 V |
| Conduit Box Material | Steel |
| Base | Rigid |
| Shaft Dia. | 0.875 in |
| Shaft Diameter | 0.88 in |
| Type | AC Motor |
| End Plate | C-Face |
| Shaft Grounding | No |
| HP | 2 |
| Efficiency | 85.5% |
| Synchronous | 3600 rpm |
| Rated Efficiency | 85.5 % |
| Poles | 2 |
| Full Load Current | 5/2.5/4.6/2.3 |
| NEMA Design | B |
| Frame Size | 145TC |
| Frequency | 50 Hz |
| Insulation Class | F |
| Frequency [Max] | 60 Hz |
| Frame Material | Steel |
| Phase | Three Phase |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Duty |
| Overall Length | 15.21 in |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Speed [Max] | 5400 |
| Duty Cycle | Continuous |
| Weight | 55.0 LB |
| EAN or UPC | 781568967980 |

