- XPFC Enclosure
- 5 hp
- 50 Hz Frequency
- 184TC Frame
| Inverter Duty | Inverter Duty |
| Speed [Max] | 2700 |
| End Plate | C-Face |
| Shaft Diameter | 1.13 in |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Efficiency | 89.5% |
| Voltage | 190 V, 230 V, 380 V |
| Speed | 1750 rpm/1460 rpm |
| Shaft Dia. | 1.125 in |
| Insulation Class | F |
| Overall Length | 20.36 in |
| Type | AC Motor |
| Phase | Three Phase |
| Frequency [Max] | 60 Hz |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Rated Efficiency | 89.5 % |
| Power Factor | 74 |
| NEMA Design | A |
| Standard | CSA EEV, UL, NEMA |
| Frequency | 50 Hz |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| HP | 5 |
| Full Load Current | 13.6/6.8/11.2/5.6 |
| Frame Size | 184TC |
| Service Factor | 1 |
| Frame Material | Steel |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Enclosure | XPFC |
| Weight | 118.0 LB |
| EAN or UPC | 781568962831 |

