- XPFC Enclosure
- 20 hp
- 50 Hz Frequency
- 256TC Frame
| Frequency | 50 Hz |
| Phase | Three Phase |
| Rated Efficiency | 93 % |
| Type | AC Motor |
| Voltage | 190 V, 230 V, 380 V |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Speed [Max] | 2700 |
| Overall Length | 26.04 in |
| HP | 20 |
| NEMA Design | A |
| Conduit Box Material | Cast Iron |
| End Plate | C-Face |
| Speed | 1770 rpm/1470 rpm |
| Frequency [Max] | 60 Hz |
| Inverter Duty | Inverter Duty |
| Service Factor | 1 |
| Standard | CSA EEV, UL, NEMA |
| Multispeed | Single Speed |
| Poles | 4 |
| Insulation Class | F |
| Frame Size | 256TC |
| Base | Rigid |
| Duty Cycle | Continuous |
| Power Factor | 83 |
| Mount Type | F1 |
| Frame Material | Iron |
| Shaft Diameter | 1.63 in |
| Enclosure | XPFC |
| Shaft Dia. | 1.625 in |
| Efficiency | 93% |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Full Load Current | 48/24/44/22 |
| Weight | 335.0 LB |
| EAN or UPC | 781568968079 |

