- XPFC Enclosure
- 25 hp
- 50 Hz Frequency
- 284TC Frame
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Conduit Box Material | Cast Iron |
| Frequency | 50 Hz |
| Speed | 1775 rpm/1475 rpm |
| Poles | 4 |
| Frame Size | 284TC |
| Power Factor | 81 |
| Shaft Dia. | 1.875 in |
| Speed [Max] | 2700 |
| Mount Type | F1 |
| End Plate | C-Face |
| Shaft Grounding | No |
| Inverter Duty | Inverter Duty |
| Overall Length | 28.61 in |
| Efficiency | 93.6% |
| Insulation Class | F |
| Voltage | 190 V, 230 V, 380 V |
| Service Factor | 1.15 |
| Standard | CSA EEV, UL, NEMA |
| Shaft Diameter | 1.88 in |
| Full Load Current | 62/31/60/30 |
| Rated Efficiency | 93.6 % |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Frequency [Max] | 60 Hz |
| Shaft Rotation | Reversible |
| Enclosure | XPFC |
| Base | Rigid |
| NEMA Design | A |
| Frame Material | Iron |
| HP | 25 |
| Duty Cycle | Continuous |
| Weight | 506.0 LB |
| EAN or UPC | 781568968086 |

