- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 284TC Frame
| Mount Type | F-1 |
| Efficiency | 91.7% |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| HP | 15 |
| Insulation Class | F |
| Shaft Dia. | 1.875 in |
| Service Factor | 1.15 |
| Power Factor | 73 |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| End Plate | C-Face |
| Speed | 1175 rpm |
| Conduit Box Material | Cast Iron |
| Voltage | 575 V |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Full Load Current | 42 A/21 A |
| Inverter Duty | Inverter Duty |
| Poles | 6 |
| Phase | Three Phase |
| Frame Size | 284TC |
| Overall Length | 27.76 in |
| Synchronous | 1200 rpm |
| Weight | 437.0 LB |
| EAN or UPC | 781568966907 |

