- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284TC Frame
| Speed | 1770 rpm |
| Frame Size | 284TC |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load Current | 60 A/30 A |
| Poles | 4 |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Voltage | 575 V |
| Enclosure | TEFC |
| HP | 25 |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| NEMA Design | B |
| Power Factor | 85 |
| Duty Cycle | Continuous |
| Shaft Dia. | 1.875 in |
| Mount Type | F-1 |
| Overall Length | 27.76 in |
| End Plate | C-Face |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Efficiency | 93.6% |
| Frame Material | Iron |
| Standard | CCSA US, CCSAUSEEV, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Weight | 437.001 LB |
| EAN or UPC | 781568959473 |

