- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TC Frame
| End Plate | C-Face |
| Insulation Class | F |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Poles | 4 |
| Duty Cycle | Continuous |
| Full Load Current | 76 A/38 A |
| Phase | Three Phase |
| Frequency | 60 Hz |
| NEMA Design | A |
| Inverter Duty | Inverter Duty |
| Efficiency | 93.6% |
| Frame Size | 286TC |
| Shaft Dia. | 1.875 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Power Factor | 80 |
| Base | Rigid |
| Overall Length | 27.76 in |
| Voltage | 575 V |
| Frame Material | Iron |
| Service Factor | 1.15 |
| Speed | 1760 rpm |
| HP | 30 |
| Enclosure | TEFC |
| Mount Type | F-1 |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Weight | 460.0 LB |
| EAN or UPC | 781568966990 |

