- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324TC Frame
| Standard | CCSA US, CCSAUSEEV, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Poles | 4 |
| Shaft Dia. | 2.125 in |
| Ambient Temperature | 104 °F |
| End Plate | C-Face |
| Enclosure | TEFC |
| Speed | 1775 rpm |
| Mount Type | F-1 |
| Synchronous | 1800 rpm |
| Efficiency | 94.1% |
| Frame Material | Iron |
| Inverter Duty | Inverter Duty |
| Phase | Three Phase |
| Overall Length | 30.34 in |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Power Factor | 82 |
| Insulation Class | F |
| Frame Size | 324TC |
| Service Factor | 1.15 |
| NEMA Design | A |
| Conduit Box Material | Cast Iron |
| Voltage | 575 V |
| HP | 40 |
| Duty Cycle | Continuous |
| Full Load Current | 96 A/48 A |
| Base | Rigid |
| Weight | 600.0 LB |
| EAN or UPC | 781568959480 |

