- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 365TC Frame
| Phase | Three Phase |
| HP | 50 |
| Ambient Temperature | 104 °F |
| Frame Material | Iron |
| Shaft Grounding | No |
| Power Factor | 81 |
| End Plate | C-Face |
| Inverter Duty | Inverter Ready |
| Poles | 6 |
| Synchronous | 1200 rpm |
| Frame Size | 365TC |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Duty Cycle | Continuous |
| Overall Length | 33.48 in |
| Voltage | 230 V, 460 V |
| Speed [Max] | 2700 rpm |
| Insulation Class | F |
| Efficiency | 94.1% |
| Enclosure | TEFC |
| Mount Type | F-1 |
| Shaft Dia. | 2.374 in |
| NEMA Design | B |
| Standard | CCSA US, CSA EEV, UR, NEMA, NEMA |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Weight | 908.0 LB |
| EAN or UPC | 781568960288 |

