- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365TC Frame
| Synchronous | 1800 rpm |
| Frame Material | Iron |
| Voltage | 230 V, 460 V |
| HP | 75 |
| Base | Rigid |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Shaft Grounding | No |
| Overall Length | 33.48 in |
| Efficiency | 95.4% |
| NEMA Design | B |
| Service Factor | 1.15 |
| Speed [Max] | 3600 rpm |
| Mount Type | F-1 |
| End Plate | C-Face |
| Enclosure | TEFC |
| Poles | 4 |
| Duty Cycle | Continuous |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Ready |
| Power Factor | 86 |
| Frame Size | 365TC |
| Shaft Dia. | 2.375 in |
| Weight | 965.0 LB |
| EAN or UPC | 781568964873 |

