- 115 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 56 Frame
applications
- Cranes, hoists, conveyors, augers and marine-duty applications where only DC power is available
features
- 20% compound wound
- Weatherproof, meets IEEE45 specifications
- Suitable for mounting in any position
- Continuous-duty
- Easy access brushes
| Recommended Control | DC Starter |
| Motor Application | Crane Duty, Auger Duty, Marine Duty |
| Armature Inertia | 4.68 |
| Mount Type | F1 |
| Type | 3420D |
| Armature Current | 4.5999999999999996 |
| Winding | Compound Wound |
| Brush | 2/BP5000H03 |
| Armature Voltage | 115 V |
| Insulation | F |
| Shaft Diameter | 0.63 in |
| Base | Rigid |
| C Dimension | 13.54 in |
| RPM Type | 3 |
| Service Factor | 1 |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Insulation Class | F |
| Shaft Grounding | No |
| Frame | 56 |
| Shaft Rotation | Reversible |
| Armature Amps Full Load | 4.8 A |
| Enclosure | TEFC |
| Drawing | 34LY6121 |
| Standard | CSA, UR, NEMA |
| HP | 1/2 hp |
| Mounting | Rigid Base |
| Motor Shaft Size | 5/8 in |
| Mult. Sym. | K |
| Base Speed | 1750 rpm |
| Drive End Bearing | 6203 |
| Shaft Dia. | 0.625 in |
| Remarks | Not For SCR Controlled Applications |
| Field Voltage | 115 V |
| Motor Shaft Length | 1.87 in |
| Frame Material | Steel |
| Field Weakened rpm | 1750 rpm |
| Frame Size | 56 |
| BALD Family Names | Power Motor |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Armature Voltage V | 115 V |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Dwg_Suffix | B |
| Overall Length | 13.54 in |
| RefPicture | DCPOW |
| Open End Bearing | 6203 |
| Field Amps Full Load | N/A |
| Weight | 27.0 LB |
| EAN or UPC | 781568124598 |

