- 240 Armature Voltage
- 1750 rpm Base Speed
- DPFG Enclosure
- 328AT Frame
applications
- Includes thermostat on interpole
- Class F insulation system resistant to dirt, carbon, dust and moisture
- High dielectric stability
- Low moment of inertia armature for fast response
- Constant pressure brush springs and longer brushes for reduced maintenance
- Includes grease fittings and reliefs for bearing maintenance
features
- SCR drive motors for use with three-phase rectified power
- power code C and D or M-G sets. Maximum rpm by field weakening. Provisions for tach mounting.
| Armature Voltage V | 240 V |
| Remarks | SCR Drive Motor |
| HP | 40 hp |
| Mounting Style | F-1 |
| Enclosure | DPFG |
| Enclosure Designation | DPBV - Drip Proof Blower Ventilated |
| Overall Length | 34.63 in |
| Service Factor | 1 |
| Drive End Bearing | 6211 |
| Winding | Shunt Wound |
| Mult. Sym. | N2 |
| Base | Rigid |
| Duty Cycle | Continuous |
| Washdown Duty | No |
| Insulation Class | F |
| Base Speed | 1750 rpm |
| Frame | 328AT |
| BALD Family Names | General Purpose |
| RefPicture | DBV |
| Armature Amps Full Load | 138 A |
| Frame Size | 328AT |
| RPM Type | 3 |
| Drawing | 1336-4 |
| Field Weakened rpm | 1750 rpm |
| Motor Shaft Size | 1 7/8 in |
| Dwg_Suffix | A |
| Open End Bearing | 6210 |
| Standard | CSA, NEMA |
| Frame Material | Steel |
| Mount Type | F-1 |
| Motor Shaft Length | 3.69 in |
| Ambient Temperature | 104 °F |
| Type | N328 |
| Recommended Control | BC20H240-CL |
| Recommened Tachometer Kit | TKP1836XP |
| Brush | 2/28610-1 |
| Shaft Grounding | No |
| Armature Voltage | 240 V |
| Blower No. | Included |
| Motor Application | General Purpose |
| Field Amps Full Load | 2.64-2.1/1.32-1.05 |
| Field Voltage | 300 V |
| Mounting | Rigid Base |
| Insulation | F |
| Speed [Max] | 2100 rpm |
| Armature Current | 138 A |
| Weight | 858.0 LB |
| EAN or UPC | 781568204368 |

