- 240 Armature Voltage
- 1750 rpm Base Speed
- DPBV Enclosure
- 366AT Frame
| Shaft Grounding | No |
| Frame Material | Steel |
| Speed [Max] | 2100 |
| Base | Rigid |
| Armature Current | 201 |
| Duty Cycle | Continuous |
| Base Speed | 1750 rpm |
| Brush | 2/36024-3 |
| Shaft Diameter | 2.38 in |
| Standard | CSA, NEMA |
| Insulation Class | F |
| Enclosure | DPBV |
| Field Voltage | 150 V/300 V |
| Service Factor | 1 |
| Ambient Temperature | 104 °F |
| Armature Voltage | 240 |
| Armature Voltage V | 240 V |
| Type | DC Motor |
| HP | 60 hp |
| Frame Size | 366AT |
| Mount Type | F1 |
| Overall Length | 35.13 in |
| Weight | 996.0 LB |
| EAN or UPC | 781568918920 |

