- 230 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 56 Frame
| Motor Application | Crane Duty, Auger Duty, Marine Duty |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Armature Voltage V | 230 V |
| Armature Amps Full Load | 4 A |
| Mounting | Rigid Base |
| Armature Inertia | 13.66 |
| RPM Type | 3 |
| Field Weakened rpm | 1750 rpm |
| Base Speed | 1750 rpm |
| Remarks | Not For SCR Controlled Applications |
| C Dimension | 15.44 in |
| Dwg_Suffix | C |
| RefPicture | DCPOW |
| Shaft Dia. | 0.625 in |
| Frame | 56 |
| Mount Type | F1 |
| Open End Bearing | 6203 |
| Motor Shaft Size | 5/8 in |
| Armature Current | 4 |
| BALD Family Names | Power Motor |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Drive End Bearing | 6205 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty Cycle | Continuous |
| Field Voltage | 230 V |
| Brush | 2/BP5000T15 |
| Recommended Control | DC Starter |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Shaft Diameter | 0.63 in |
| Base | Rigid |
| Shaft Grounding | No |
| Standard | CSA, UR, NEMA |
| HP | 1 hp |
| Conduit Box Material | Steel |
| Mult. Sym. | K |
| Insulation | F |
| Motor Shaft Length | 1.88 in |
| Type | 3535D |
| Drawing | 35LYP328 |
| Service Factor | 1 |
| Overall Length | 15.44 in |
| Field Amps Full Load | .25 |
| Armature Voltage | 230 V |
| Winding | Compound Wound |
| Frame Size | 56 |
| Enclosure | TEFC |
| Weight | 62.0 LB |
| EAN or UPC | 781568124659 |

