- 230 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 184 Frame
| Enclosure | TEFC |
| Washdown Duty | No |
| Open End Bearing | 6205 |
| Insulation Class | F |
| BALD Family Names | Power Motor |
| Armature Voltage | 230 V |
| Field Weakened rpm | 1750 rpm |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Armature Amps Full Load | 6.1 A |
| Drawing | 36LY5313 |
| Frame Material | Steel |
| Armature Inertia | 30.35 |
| Standard | CSA, UR, NEMA |
| RPM Type | 3 |
| Drive End Bearing | 6206 |
| Motor Shaft Length | 2 1/4 in |
| Winding | Compound Wound |
| Mounting | Rigid Base |
| Shaft Grounding | No |
| Field Amps Full Load | N/A |
| Mounting Style | F-1 |
| Frame Size | 184 |
| Motor Application | Crane Duty, Auger Duty, Marine Duty |
| Frame | 184 |
| Overall Length | 16.79 in |
| Mult. Sym. | L1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Field Voltage | 230 V |
| Brush | 2/BP5125A01 |
| Base Speed | 1750 rpm |
| Motor Shaft Size | 7/8 in |
| Ambient Temperature | 104 °F |
| Insulation | F |
| Recommended Control | DC Starter |
| Base | Rigid |
| Dwg_Suffix | C |
| Conduit Box Material | Steel |
| HP | 1 1/2 hp |
| Mount Type | F1 |
| Type | 3636D |
| Armature Voltage V | 230 V |
| Service Factor | 1 |
| Armature Current | 5.8 |
| Shaft Dia. | 0.875 in |
| Remarks | Not For SCR Controlled Applications |
| RefPicture | DCPOW |
| Shaft Diameter | 0.88 in |
| Weight | 82.0 LB |
| EAN or UPC | 781568124666 |

