- Diamond Material
description
- For Baldor diamond wheel tool grinders
caution
- Do not use a damaged wheel
- Wear safety glasses.
| Face Diameter | 3/4 in |
| Center Hole Dia. | 1 1/4 in |
| Overall Diameter | 6 in |
| Material | Diamond |
| Grit | 120 |
| Weight | 1.85 LB |
| EAN or UPC | 781568136140 |

