- 500 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- MC3212ATZ Frame
| Armature Current | 162 |
| Enclosure | DP |
| Standard | CCSA US, NEMA |
| Base | Rigid |
| Service Factor | 1 |
| Frame Material | Laminated |
| Brush | 2/419904-52AB |
| Overall Length | 39.5 in |
| Type | DC Motor |
| Duty Cycle | Continuous |
| Armature Voltage V | 500 V |
| Ambient Temperature | 104 °F |
| Mount Type | F2 |
| Shaft Grounding | No |
| Base Speed | 1750 rpm |
| Speed [Max] | 2000 |
| Field Voltage | 300 V |
| Shaft Diameter | 2.63 in |
| Insulation Class | F |
| Frame Size | MC3212ATZ |
| HP | 100 hp |
| Armature Voltage | 500 |
| Weight | 1190.0 LB |
| EAN or UPC | 781568462621 |

