- 500 Armature Voltage
- 1750 rpm Base Speed
- DPBV Enclosure
- 368AT Frame
| Ambient Temperature | 104 °F |
| Shaft Diameter | 2.38 in |
| Frame Material | Steel |
| Base Speed | 1750 rpm |
| Armature Voltage | 500 |
| Armature Current | 199 |
| Standard | CSA, NEMA |
| Overall Length | 38.13 in |
| Armature Voltage V | 500 V |
| HP | 125 hp |
| Mount Type | F1 |
| Speed [Max] | 2000 |
| Duty Cycle | Continuous |
| Brush | 2/36024-3 |
| Enclosure | DPBV |
| Field Voltage | 150 V/300 V |
| Service Factor | 1 |
| Insulation Class | F |
| Type | DC Motor |
| Frame Size | 368AT |
| Weight | 1166.0 LB |
| EAN or UPC | 781568918951 |

