- 500 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- UC2813ATZ Frame
| Base Speed | 1750 rpm |
| Frame Size | UC2813ATZ |
| Speed [Max] | 2000 rpm |
| Shaft Grounding | No |
| Enclosure | DP |
| Base | Rigid |
| Frame Material | Steel |
| HP | 125 hp |
| Armature Voltage V | 500 V |
| Service Factor | 1 |
| Armature Current | 204 A |
| Insulation Class | F |
| Overall Length | 41.75 in |
| Ambient Temperature | 104 °F |
| Mount Type | F-2 |
| Standard | CCSA US, NEMA, NEMA |
| Brush | 2/419904-51AF |
| Duty Cycle | Continuous |
| Field Voltage | 300 V |
| Weight | 1000.0 LB |
| EAN or UPC | 781568462676 |

