- 500 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- MC3612ATZ Frame
| Brush | 2/419904-52AF |
| Insulation Class | F |
| Speed [Max] | 2000 rpm |
| Base Speed | 1750 rpm |
| Overall Length | 42.88 in |
| Ambient Temperature | 104 °F |
| Service Factor | 1 |
| HP | 150 hp |
| Armature Current | 240 A |
| Mount Type | F-2 |
| Field Voltage | 300 V |
| Base | Rigid |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Standard | CCSA US, NEMA, NEMA |
| Frame Size | MC3612ATZ |
| Frame Material | Steel |
| Armature Voltage V | 500 V |
| Enclosure | DP |
| Weight | 1640.0 LB |
| EAN or UPC | 781568462690 |

