- 500 Armature Voltage
- 1750 rpm Base Speed
- DPFG Enclosure
- 259AT Frame
applications
- SCR drive motors for use with three-phase rectified power
- power code C and D or M-G sets. Maximum rpm by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.
features
- Includes thermostat on interpole
- Class F insulation system resistant to dirt, carbon, dust and moisture
- High dielectric stability
- Low moment of inertia armature for fast response
- Constant pressure brush springs and longer brushes for reduced maintenance
- Includes grease fittings and reliefs for bearing maintenance
options
- Blowers
| Drawing | 876-1 |
| RefPicture | CHDPFG |
| HP | 20 hp |
| Frame | 259AT |
| Shaft Diameter | 1.63 in |
| Mount Type | F1 |
| Insulation Class | F |
| Speed [Max] | 2300 |
| Armature Voltage V | 500 V |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Field Amps Full Load | 2.48-1.5/1.24-.75 |
| Washdown Duty | No |
| Winding | Shunt Wound |
| Motor Application | General Purpose |
| Recommended Control | BC20H420-CL |
| Base Speed | 1750 rpm |
| Recommened Tachometer Kit | TKP1836XP |
| Enclosure Designation | DPFG - Drip Proof Fully Guarded |
| Motor Shaft Length | 3.08 in |
| Duty Cycle | Continuous |
| C Dimension | 31.34 in |
| Mounting | Rigid Base |
| BALD Family Names | General Purpose |
| RPM Type | 3 |
| Dwg_Suffix | A |
| Armature Voltage | 500 V |
| Field Weakened rpm | 1750 rpm |
| Frame Size | 259AT |
| Brush | 2/150986-25-1 |
| Drive End Bearing | 6209 |
| Motor Shaft Size | 1 3/8 in |
| Type | N259 |
| Open End Bearing | 6207 |
| Blower No. | FVB3250 |
| Remarks | SCR Drive Motor, Optional Blower |
| Armature Current | 35.1 |
| Field Voltage | 150 V/300 V |
| Service Factor | 1 |
| Enclosure | DPFG |
| Base | Rigid |
| Armature Amps Full Load | 35.1 A |
| Mult. Sym. | N2 |
| Overall Length | 31.34 in |
| Mounting Style | F-1 |
| Shaft Grounding | No |
| Standard | CSA, NEMA |
| Insulation | F |
| Weight | 430.0 LB |
| EAN or UPC | 781568125267 |

