Skip to content Skip to navigation menu
25 hp 287AT Frame 1750 rpm DC Motor

D5025P

25 hp 287AT Frame 1750 rpm DC Motor
Item #101003104
  • 500 Armature Voltage
  • 1750 rpm Base Speed
  • DPFG Enclosure
  • 287AT Frame
25 hp 287AT Frame 1750 rpm DC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500 Armature Voltage
  • 1750 rpm Base Speed
  • DPFG Enclosure
  • 287AT Frame

applications

  • SCR drive motors for use with three-phase rectified power
  • power code C and D or M-G sets. Maximum rpm by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.

features

  • Includes thermostat on interpole
  • Class F insulation system resistant to dirt, carbon, dust and moisture
  • High dielectric stability
  • Low moment of inertia armature for fast response
  • Constant pressure brush springs and longer brushes for reduced maintenance
  • Includes grease fittings and reliefs for bearing maintenance

options

  • Blowers
Frame 287-8AT
Enclosure Designation DPFG - Drip Proof Fully Guarded
Insulation F
Mounting Rigid Base
Standard CSA, NEMA
Remarks SCR Drive Motor, Optional Blower
Drive End Bearing 6210
Base Speed 1750 rpm
Open End Bearing 6209
Dwg_Suffix A
Blower No. FVB4280
Ambient Temperature 104 °F
Field Amps Full Load 3.27-1.9/1.64-.95
Brush 2/28610-2
Base Rigid
Mounting Style F-1
RefPicture CHDPFG
Motor Shaft Length 3.19 in
Type N287-8
Drawing 1757
Motor Application General Purpose
Field Weakened rpm 1750 rpm
Speed [Max] 2300
Shaft Grounding No
Enclosure DPFG
Motor Shaft Size 1 5/8 in
Insulation Class F
Armature Voltage 500 V
Service Factor 1
Shaft Diameter 1.88 in
Armature Current 43.4
Recommended Control BC20H430-CL
BALD Family Names General Purpose
Overall Length 31 in
Armature Voltage V 500 V
Recommened Tachometer Kit TKP1836XP
Frame Size 287AT
C Dimension 31 in
Mount Type F1
HP 25 hp
Duty Cycle Continuous
Field Voltage 150 V/300 V
RPM Type 3
Frame Material Steel
Winding Shunt Wound
Washdown Duty No
Armature Amps Full Load 43.4 A
Mult. Sym. N2
Weight 490.0 LB
EAN or UPC 781568125281
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison