- 500 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- LC2113ATZ Frame
| HP | 30 hp |
| Brush | 2/419904-51AB |
| Armature Current | 52 |
| Insulation Class | F |
| Armature Voltage | 500 |
| Type | DC Motor |
| Armature Voltage V | 500 V |
| Mount Type | F1 |
| Frame Material | Steel |
| Shaft Grounding | No |
| Base Speed | 1750 rpm |
| Overall Length | 31.25 in |
| Service Factor | 1 |
| Base | Rigid |
| Speed [Max] | 2300 |
| Field Voltage | 300 V |
| Standard | CCSA US, NEMA |
| Enclosure | DP |
| Frame Size | LC2113ATZ |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 1.88 in |
| Weight | 585.0 LB |
| EAN or UPC | 781568462881 |

