- 500 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- MC2512ATZ Frame
| Armature Current | 68.5 A |
| Shaft Grounding | No |
| Armature Voltage V | 500 V |
| Frame Material | Steel |
| Mount Type | F-2 |
| Standard | CCSA US, NEMA, NEMA |
| Overall Length | 33.19 in |
| HP | 40 hp |
| Base Speed | 1750 rpm |
| Enclosure | DP |
| Field Voltage | 300 V |
| Insulation Class | F |
| Speed [Max] | 2100 rpm |
| Brush | 2/419904-51AC |
| Frame Size | MC2512ATZ |
| Service Factor | 1 |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Duty Cycle | Continuous |
| Weight | 650.0 LB |
| EAN or UPC | 781568462980 |

