- 500 Armature Voltage
- 1750 rpm Base Speed
- DPBV Enclosure
- 5010AT Frame
| Armature Voltage | 500 |
| Shaft Diameter | 3.25 in |
| Insulation Class | F |
| Standard | CSA, NEMA |
| Mount Type | F1 |
| Frame Size | 5010AT |
| Armature Current | 788 |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Field Voltage | 150 V/300 V |
| Service Factor | 1 |
| Base | Rigid |
| Armature Voltage V | 500 V |
| HP | 500 hp |
| Overall Length | 61.75 in |
| Shaft Grounding | No |
| Base Speed | 1750 rpm |
| Type | DC Motor |
| Brush | 2/50034-2 |
| Frame Material | Steel |
| Enclosure | DPBV |
| Speed [Max] | 1900 |
| Weight | 3916.0 LB |
| EAN or UPC | 781568919026 |

