- 500 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- MC2812ATZ Frame
| Armature Current | 100 A |
| Enclosure | DP |
| Mount Type | F-2 |
| Field Voltage | 300 V |
| Standard | CCSA US, NEMA, NEMA |
| Duty Cycle | Continuous |
| Base | Rigid |
| Brush | 2/419904-51AD |
| Frame Size | MC2812ATZ |
| Speed [Max] | 2100 rpm |
| Service Factor | 1 |
| Insulation Class | F |
| HP | 60 hp |
| Base Speed | 1750 rpm |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Overall Length | 37.38 in |
| Armature Voltage V | 500 V |
| Weight | 860.0 LB |
| EAN or UPC | 781568463161 |

