- 500 Armature Voltage
- 1150 rpm Base Speed
- DP Enclosure
- UC3214ATZ Frame
| Speed [Max] | 2000 rpm |
| Duty Cycle | Continuous |
| Mount Type | F-2 |
| Ambient Temperature | 104 °F |
| Frame Material | Exposed Laminations |
| Shaft Grounding | No |
| Overall Length | 47 in |
| Enclosure | DP |
| Field Voltage | 300 V |
| Armature Current | 204 A |
| HP | 125 hp |
| Brush | 2/419904-52Z |
| Frame Size | UC3214ATZ |
| Base Speed | 1150 rpm |
| Service Factor | 1 |
| Armature Voltage V | 500 V |
| Insulation Class | F |
| Base | Rigid |
| Weight | 1554.0 LB |
| EAN or UPC | 781568463208 |

