- 500 Armature Voltage
- 1150 rpm Base Speed
- DP Enclosure
- LC4013ATZ Frame
| Speed [Max] | 2000 rpm |
| Frame Size | LC4013ATZ |
| Shaft Grounding | No |
| Mount Type | F-2 |
| Insulation Class | F |
| HP | 300 hp |
| Standard | CCSA US, NEMA, NEMA |
| Overall Length | 60.44 in |
| Brush | 2/419904-52AA |
| Duty Cycle | Continuous |
| Armature Voltage V | 500 V |
| Base Speed | 1150 rpm |
| Base | Rigid |
| Frame Material | Exposed Laminations |
| Ambient Temperature | 104 °F |
| Field Voltage | 300 V |
| Service Factor | 1 |
| Enclosure | DP |
| Armature Current | 485 A |
| Weight | 3030.0 LB |
| EAN or UPC | 781568463246 |

