- 500 Armature Voltage
- 1150 rpm Base Speed
- DP Enclosure
- C4414ATZ Frame
| HP | 500 hp |
| Enclosure | DP |
| Service Factor | 1 |
| Frame Size | C4414ATZ |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Armature Current | 805 A |
| Base | Rigid |
| Brush | 2/419904-52BK |
| Field Voltage | 300 V |
| Overall Length | 68.56 in |
| Speed [Max] | 1450 rpm |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Armature Voltage V | 500 V |
| Mount Type | F-2 |
| Base Speed | 1150 rpm |
| Standard | CCSA US, NEMA, NEMA |
| Frame Material | Exposed Laminations |
| Weight | 4546.0 LB |
| EAN or UPC | 781568463291 |

