- 8 Amp
- NEMA 1 Enclosure
- Analog
- Definite Purpose Starter
compliances
- 0
| Control Type | Soft Start |
| Cooling Type | Forced Air |
| Analog/Digital | Analog |
| RefPicture | D70 |
| Phase | Three Phase |
| Enclosure | NEMA 1 |
| Winding | Permanent Magnet |
| DC Injection Braking | No |
| Maximum HP @ Voltage | 1 1/2 hp @ 208 V, 2 hp @ 230 V, 5 hp @ 460 V |
| Depth | 6 in |
| Hz | 60 Hz, 50 Hz |
| Mult. Sym. | A2 |
| Amp Size | 8 A |
| Voltage Rating | 460, 230, 208 |
| Weight | 28.0 LB |
| EAN or UPC | 781568136287 |

