- 50 Amp
- NEMA 12/3R Enclosure
- Analog
- Definite Purpose Starter
compliances
- 0
| Maximum HP @ Voltage | 15 hp @ 208 V, 20 hp @ 230 V, 40 hp @ 460 V |
| Mult. Sym. | A2 |
| RefPicture | D70 |
| Enclosure | NEMA 12/3R |
| Winding | Permanent Magnet |
| Control Type | Soft Start |
| DC Injection Braking | No |
| Cooling Type | Forced Air |
| Hz | 60 Hz, 50 Hz |
| Phase | Three Phase |
| Amp Size | 50 A |
| Voltage Rating | 460, 230, 208 |
| Analog/Digital | Analog |
| Depth | 9 in |
| Weight | 58.0 LB |
| EAN or UPC | 781568194584 |

