- 8 Amp
- Open/Panel Enclosure
- Analog
- Definite Purpose Starter
applications
- Use with existing or new magnetic starter
- Excellent for retrofit on cranes, conveyors or fans
- Can be used on single speed, multispeed and reversing applications
- Excellent for soft starting windmilling fans and soft plug reversing
features
- Two adjustable starting torque settings for reversing or two speed applications
- Adjustable ramp time from 2 to 30 seconds
compliances
- 0
| Control Type | Definite Purpose Starter |
| Enclosure | Chassis |
| Cooling Type | Convection |
| Mult. Sym. | E7 |
| RefPicture | D70 |
| Depth | 5.4 in |
| Analog/Digital | Analog |
| Voltage Rating | 380, 415, 220 |
| Amp Size | 8 A |
| Hz | 60 Hz, 50 Hz |
| Phase | Three Phase |
| Winding | Permanent Magnet |
| DC Injection Braking | No |
| Maximum HP @ Voltage | 2 hp @ 220 V, 3 1/2 hp @ 380 V, 4 hp @ 415 V |
| Weight | 6.0 LB |
| EAN or UPC | 781568136379 |

