- 1/2 hp @ 115 VAC
- 1 hp @ 230 VAC
- Nema 1
- Analog
- Non Regen DC Drive
description
- Simple, cost-effective, nonregenerative, single phase DC drive.1/2 to 2 hp dual rated for 115 and 230 V as standard (90 VDC or 180 VDC armature output).
- DC3 drives are available in both plate-style chassis designs, as well as NEMA 1 and NEMA 4X/12 enclosed designs, making it easy to find a model that will meet your application needs
features
- Incorporates a full-wave SCR bridge design for optimal AC to DC conversion
- Extended motor operating life due to reduced heat buildup at the motor
- Designed with surface-mounted components allowing for compact designs as well as improved field reliability
- On-board LEDs for diagnostics:
- Power on indication
- Current/torque limit indication
- Door-mounted operator devices (enclosed versions):
- Power-on/power-off selector switch and power-on indication light
- Speed potentiometer
- Fused AC line input connections (enclosed versions)
compliances
- 0
| Maximum HP @ Voltage | 1/2 hp @ 115 V, 1 hp @ 230 V |
| Phase | Single Phase |
| Mounting Height | 5 in |
| Braking Capability | No |
| Analog/Digital | Analog |
| Enclosure | NEMA 1 |
| Horsepower Rating | 1/8 - 1 hp |
| Depth | 3.46 in |
| Series | DC3N |
| Control Type | Non-Regenerative |
| Reversing Capability | No |
| Mounting Width | 5 in |
| Input Voltage | 115, 230 |
| Armature Voltage | 90/180 VDC |
| Armature Output Current | 5 A |
| Weight | 3.1 LB |
| EAN or UPC | 785398236865 |

