- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
| Shaft Dia. | 0.625 in |
| Insulation Class | F |
| NEMA Design | B |
| Frame Size | 56 |
| Voltage | 230 V, 460 V |
| Power Factor | 68 |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Efficiency | 74% |
| HP | 3/4 |
| Base | Rigid |
| Duty Cycle | Continuous |
| Service Factor | 1.25 |
| Speed | 1725 rpm |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Rated Efficiency | 74 % |
| Standard | CCSA US, UR, NEMA |
| Poles | 4 |
| Frame Material | Steel |
| Speed [Max] | 2700 |
| Multispeed | Single Speed |
| Type | AC Motor |
| Mount Type | F1 |
| Full Load Current | 2.8/1.4 |
| Shaft Diameter | 0.63 in |
| Overall Length | 12.85 in |
| Ambient Temperature | 104 °F |
| Weight | 30.0 LB |
| EAN or UPC | 781568840757 |

