- 1810AT Frame
- 2500 rpm Base Speed
applications
- Crane mounted lifting magnets for recyclers and steel mills
features
- Heavy-duty steel frame
- Cast iron endplates
- Class H insulation with Class F temperature rise
- Precision brush holders
- Constant force brush springs
- Double sealed ball bearings
- Compund wound with drooping voltage characteristics
- DPFG enclosure
- Weather-resistant paint
- F-2 conduit box
- CDMG generators have C-face and base mounting for hydraulic pump or PTO mounting
| Armature Voltage | 230 |
| Base | Rigid |
| Service Factor | Detach |
| Shaft Diameter | 1.13 in |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Type | DC Motor |
| Field Voltage | 230 |
| Insulation Class | F |
| Standard | CSA, NEMA |
| Frame Size | 1810AT |
| Duty Cycle | Continuous |
| Brush | 2/18044-4 |
| Armature Current | 21.7 |
| Base Speed | 2500 |
| Enclosure | DPFG |
| Mount Type | F1 |
| Overall Length | 21.45 in |
| Weight | 220.0 LB |
| EAN or UPC | 781568135976 |

