- 329AT Frame
- 40 kilowatt
- 1750 rpm Base Speed
applications
- Crane mounted lifting magnets for recyclers and steel mills
features
- Heavy-duty steel frame
- Cast iron endplates
- Class H insulation with Class F temperature rise
- Precision brush holders
- Constant force brush springs
- Double sealed ball bearings
- Compund wound with drooping voltage characteristics
- DPFG enclosure
- Weather-resistant paint
- F-2 conduit box
- CDMG generators have C-face and base mounting for hydraulic pump or PTO mounting
| Mult. Sym. | N2 |
| BALD Family Names | Lifting Magnet |
| Enclosure | DPFG |
| Base Speed | 1750 rpm |
| Wattage | 40 kW |
| Insulation Class | F |
| Drive End Bearing | 6211 |
| Armature Voltage | 230 V |
| Brush | 2/28610-1 |
| Shaft Grounding | No |
| Standard | CSA, NEMA |
| Armature Current | 174 A |
| Frame | 329AT |
| Duty Cycle | Continuous |
| Output Speed | 1800 rpm |
| Frame Material | Steel |
| Mounting | RG |
| Type | N329 |
| Base | Rigid |
| Field Amps Full Load | 3.7 |
| Service Factor | 1 |
| Enclosure Designation | DPFG - Drip Proof Fully Guarded |
| Overall Length | 38.83 in |
| Open End Bearing | 6210 |
| Field Voltage | 230 V |
| Mount Type | F-2 |
| Frame Size | 329AT |
| RPM | 1750 rpm |
| Base Code | RS |
| Armature Amps Full Load | 174 A |
| Ambient Temperature | 104 °F |
| Mounting Style | F-2 |
| RefPicture | DMG |
| Insulation | F |
| Weight | 910.0 LB |
| EAN or UPC | 781568136041 |

