- XPFC Enclosure
- 1 1/2 hp
- 50 Hz Frequency
- 145T Frame
| Insulation Class | F |
| Efficiency | 86.5% |
| Frequency | 50 Hz |
| Base | Rigid |
| Shaft Grounding | No |
| Phase | Three Phase |
| Speed [Max] | 2700 rpm |
| Standard | CSA EEV, UL, NEMA |
| Power Factor | 71 |
| Full Load Current | 4.4 A/2.2 A/4 A/2 A |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Overall Length | 15.09 in |
| NEMA Design | B |
| HP | 1 1/2 |
| Frequency [Max] | 60 Hz |
| Synchronous | 1800 rpm |
| Speed | 1760 rpm/1460 rpm |
| Inverter Duty | Inverter Duty |
| Shaft Dia. | 0.875 in |
| Conduit Box Material | Steel |
| Service Factor | 1 |
| Mount Type | F-1 |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Voltage | 190 V, 230 V, 380 V |
| Frame Size | 145T |
| Enclosure | XPFC |
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Weight | 50.0 LB |
| EAN or UPC | 781568910559 |

