- XPFC Enclosure
- 2 hp
- 50 Hz Frequency
- 184T Frame
| Speed | 1165 rpm/970 rpm |
| Inverter Duty | Inverter Duty |
| End Plate | Standard |
| Full Load Current | 6.3/3.15/6/3 |
| Shaft Grounding | No |
| Frequency | 50 Hz |
| Base | Rigid |
| Standard | CSA EEV, UL, NEMA |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Frequency [Max] | 60 Hz |
| HP | 2 |
| Efficiency | 88.5% |
| Frame Material | Iron |
| Multispeed | Single Speed |
| Enclosure | XPFC |
| NEMA Design | B |
| Poles | 6 |
| Power Factor | 68 |
| Overall Length | 17.56 in |
| Synchronous | 1200 rpm |
| Frame Size | 184T |
| Insulation Class | F |
| Shaft Diameter | 1.13 in |
| Shaft Dia. | 1.125 in |
| Service Factor | 1 |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Type | AC Motor |
| Voltage | 190 V, 230 V, 380 V |
| Rated Efficiency | 88.5 % |
| Speed [Max] | 1800 |
| Weight | 152.0 LB |
| EAN or UPC | 781568914212 |

