- XPFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
| Service Factor | 1 |
| Speed [Max] | 2700 |
| Full Load Current | 13.2/6.6/10.2/5.1 |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Power Factor | 81 |
| Inverter Duty | Inverter Duty |
| Synchronous | 1800 rpm |
| Conduit Box Material | Cast Iron |
| Base | Rigid |
| Phase | Three Phase |
| Standard | CSA EEV, UL, NEMA |
| Enclosure | XPFC |
| Frame Material | Iron |
| Type | AC Motor |
| HP | 5 |
| Insulation Class | F |
| Overall Length | 17.56 in |
| Poles | 4 |
| Efficiency | 89.5% |
| Mount Type | F1 |
| End Plate | Standard |
| Shaft Dia. | 1.125 in |
| Shaft Diameter | 1.13 in |
| Speed | 1750 rpm/1450 rpm |
| Shaft Grounding | No |
| Frame Size | 184T |
| Duty Cycle | Continuous |
| Voltage | 575 V |
| Frequency | 60 Hz |
| Rated Efficiency | 89.5 % |
| Weight | 152.0 LB |
| EAN or UPC | 781568911488 |

