- XPFC Enclosure
- 7 1/2 hp
- 50 Hz Frequency
- 213T Frame
| Frame Material | Iron |
| Frequency | 50 Hz |
| NEMA Design | B |
| Synchronous | 3600 rpm |
| Speed [Max] | 5400 |
| Rated Efficiency | 90.7 % |
| Insulation Class | F |
| Base | Rigid |
| Phase | Three Phase |
| HP | 7 1/2 |
| Shaft Diameter | 1.38 in |
| Standard | CSA EEV, UL, NEMA |
| Conduit Box Material | Cast Iron |
| Shaft Dia. | 1.375 in |
| Type | AC Motor |
| Frame Size | 213T |
| Poles | 2 |
| Mount Type | F1 |
| Full Load Current | 18/9/15.2/7.6 |
| Inverter Duty | Inverter Duty |
| Frequency [Max] | 60 Hz |
| Service Factor | 1 |
| Enclosure | XPFC |
| Overall Length | 20.03 in |
| Efficiency | 90.7% |
| Shaft Grounding | No |
| Speed | 3510 rpm/2910 rpm |
| Ambient Temperature | 104 °F |
| Voltage | 190 V, 230 V, 380 V |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Power Factor | 87 |
| Weight | 184.0 LB |
| EAN or UPC | 781568911242 |

