- XPFC Enclosure
- 15 hp
- 50 Hz Frequency
- 254T Frame
| Enclosure | XPFC |
| Voltage | 575 V |
| Phase | Three Phase |
| Poles | 4 |
| Speed [Max] | 2700 |
| HP | 15 |
| Base | Rigid |
| Shaft Dia. | 1.625 in |
| Insulation Class | F |
| Frame Material | Iron |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Power Factor | 83 |
| Shaft Diameter | 1.63 in |
| Frequency [Max] | 60 Hz |
| Speed | 1765 rpm/1470 rpm |
| Type | AC Motor |
| Standard | CSA EEV, UL, NEMA |
| Multispeed | Single Speed |
| Frequency | 50 Hz |
| IP Rating | IP55 |
| Full Load Current | 36.2/18.1/30.4/15.2 |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Efficiency | 92.4% |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Service Factor | 1 |
| Mount Type | F1 |
| End Plate | Standard |
| Frame Size | 254T |
| Rated Efficiency | 92.4 % |
| Overall Length | 25.54 in |
| Weight | 372.0 LB |
| EAN or UPC | 781568909409 |

