- XPFC Enclosure
- 30 hp
- 50 Hz Frequency
- 286T Frame
| Standard | CSA EEV, UL, NEMA |
| Efficiency | 93.6% |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Shaft Diameter | 1.88 in |
| Duty Cycle | Continuous |
| Speed | 1760 rpm/1475 rpm |
| Full Load Current | 76/38/76/38 |
| Frequency [Max] | 60 Hz |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Rated Efficiency | 93.6 % |
| HP | 30 |
| Inverter Duty | Inverter Duty |
| Frequency | 50 Hz |
| Insulation Class | F |
| NEMA Design | A |
| Enclosure | XPFC |
| Type | AC Motor |
| Poles | 4 |
| Voltage | 575 V |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Speed [Max] | 2700 |
| Phase | Three Phase |
| Shaft Dia. | 1.875 in |
| Overall Length | 28.61 in |
| Frame Material | Iron |
| Power Factor | 80 |
| Shaft Grounding | No |
| Frame Size | 286T |
| Service Factor | 1 |
| End Plate | Standard |
| Weight | 461.0 LB |
| EAN or UPC | 781568909447 |

