Skip to content Skip to navigation menu
1 hp 56 Frame Three Phase AC Motor

EBM3546

1 hp 56 Frame Three Phase AC Motor
Item #100999956
  • TEFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56 Frame
1 hp 56 Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56 Frame

applications

  • General-purpose applications
  • Pumps
  • Compressors
  • Fans
  • Conveyors
  • Machine tools
  • Blowers
  • Speed reducers

features

  • Locked DE bearing to allow mounting in any configuration
  • Copper windings
  • Low noise vibration dampening base
  • Robust heavy gage steel design
Synchronous 1800 rpm
Mount Type F1
Ambient Temperature 104 °F
Mounting Rigid Base
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
HP 1
Overall Length 16.85 in
RPM 1800
Hz 60 Hz
Phase Three Phase
End Plate Standard
Frame Material Steel
Poles 4
NEMA Design B
Full Load Pf 71
Full Load Current 3.2/1.6
Rated Efficiency 85.5 %
Shaft Grounding No
Voltage Rating 230/460
Shaft Rotation Reversible
Service Factor 1.15
Duty Cycle Continuous
Brake Torque 6.0 ft lb
Type 3520M
Efficiency 85.5%
Shaft Diameter 0.63 in
Full Load rpm 1760 rpm
Full Load Amps 1.5
Multispeed Single Speed
Shaft Dia. 0.625 in
Base Rigid
No. of Speeds Single Speed
Conduit Box Material Steel
Frame 56
Speed 1770 rpm
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Enclosure TEFC
Frame Size 56
Insulation Class F
Mounting Style F-1
Inverter Duty Inverter Duty
Voltage 230 V, 460 V
Design B
Full Load Efficiency 85.50%
Frequency 60 Hz
Power Factor 69
BALD Family Names Brake Motor
HP [Min] 1
Weight 44.0 LB
EAN or UPC 781568393222
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison