- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Inverter Duty | Inverter Duty |
| Shaft Grounding | No |
| Rotation | R |
| Voltage Rating | 460 |
| Open End Bearing | 6208 |
| Poles | 6 |
| Product Line | RG |
| Full Load Current | 10.7 |
| VoltCode | G |
| Speed [Max] | 1800 |
| C Dimension | 23.36 in |
| Voltage | 230 V, 460 V |
| RPM | 1200 rpm |
| Useable at 208V | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Overall Length | 24.78 in |
| Frame Material | Iron |
| Brake Feature | No |
| Full Load Pf | 71 |
| Frame | 254T |
| Shaft Dia. | 1.625 in |
| Substitute Motor | CP2276T-4 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Design | B |
| Shaft Rotation | Reversible |
| Drive End Bearing | 6309 |
| Rated Efficiency | 91 % |
| Speed | 1180 rpm |
| Shaft Diameter | 1.63 in |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 10.7 |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Motor Shaft Size | 1 5/8 in |
| End Plate | Standard |
| Mult. Sym. | L1 |
| Model | XEX |
| Efficiency | 91% |
| Duty Cycle | Continuous |
| HP | 7 1/2 |
| Frequency | 60 Hz |
| Synchronous | 1200 rpm |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | Rigid |
| Enclosure | TEFC |
| Full Load rpm | 1180 rpm |
| Type | 0954M |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Service Factor | 1.15 |
| Mount Type | F1 |
| RefPicture | ECP03 |
| NEMA Design | A |
| Conduit Box Material | Cast Iron |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Power Factor | 71 |
| Frame Size | 254T |
| Motor Application | Severe Duty |
| Multispeed | Single Speed |
| Hz | 60 Hz |
| C Face Kit | 09-1309 |
| Motor Shaft Length | 4 in |
| Insulation Class | F |
| Full Load Efficiency | 91.7 % |
| HP [Min] | 7 1/2 |
| Weight | 337.0 LB |
| EAN or UPC | 781568136416 |
-
NEMA Premium


