- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| BALD Family Names | Premium Efficient, Severe Duty |
| Open End Bearing | 6208 |
| Shaft Dia. | 1.625 in |
| Product Line | RG |
| Hz | 60 Hz |
| Power Factor | 71 |
| Conduit Box Material | Cast Iron |
| Efficiency Group | Premium Efficient |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.63 in |
| Model | XEX |
| VoltCode | E1 |
| Efficiency | 91% |
| Speed [Max] | 1800 |
| Service Factor | 1.15 |
| Speed | 1180 rpm |
| Mounting Style | F-1 |
| Full Load Efficiency | 91.7 % |
| Brake Feature | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Multispeed | Single Speed |
| Rotation | R |
| HP [Min] | 7 1/2 |
| Washdown Duty | No |
| Voltage | 230 V, 460 V |
| Duty Cycle | Continuous |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| Frame Size | 254T |
| Shaft Grounding | No |
| Base | Rigid |
| Synchronous | 1200 rpm |
| Drive End Bearing | 6309 |
| Type | 0954M |
| Useable at 208V | Yes |
| Poles | 6 |
| Frame | 254T |
| RefPicture | ECP03 |
| Mounting | Foot Mounted |
| Full Load Pf | 71 |
| Mount Type | F1 |
| Motor Application | Severe Duty |
| HP | 7 1/2 |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 10.7 |
| Full Load rpm | 1180 rpm |
| Enclosure | TEFC |
| NEMA Design | A |
| Full Load Current | 21.4/10.7 |
| Design | B |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| RPM | 1200 rpm |
| Rated Efficiency | 91 % |
| Overall Length | 24.78 in |
| Frame Material | Iron |
| Weight | 337.001 LB |
| EAN or UPC | 781568394199 |
-
NEMA Premium


