- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Overall Length | 24.78 in |
| Mult. Sym. | L1 |
| Frame | 256T |
| Insulation Class | F |
| Design | B |
| Synchronous | 1200 rpm |
| Mounting Style | F-1 |
| Substitute Motor | CP2332T-4 |
| Speed [Max] | 1800 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 4 in |
| Frame Material | Iron |
| Inverter Duty | Inverter Duty |
| Full Load Pf | 72 |
| Type | 0960M |
| Shaft Dia. | 1.625 in |
| Power Factor | 72 |
| Efficiency | 91.7% |
| Motor Shaft Size | 1 5/8 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Phase | Three Phase |
| Frame Size | 256T |
| Full Load rpm | 1180 rpm |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Rotation | R |
| Full Load Amps | 14.2 |
| Mount Type | F1 |
| End Plate | Standard |
| C Face Kit | 09-1309 |
| Useable at 208V | No |
| Conduit Box Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frequency | 60 Hz |
| Multispeed | Single Speed |
| Drive End Bearing | 6309 |
| Full Load Efficiency | 91.7 % |
| Shaft Diameter | 1.63 in |
| NEMA Design | A |
| VoltCode | G |
| C Dimension | 23.36 in |
| Base | Rigid |
| Mounting | Foot Mounted |
| Rated Efficiency | 91.7 % |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Speed | 1180 rpm |
| Voltage Rating | 460 |
| Brake Feature | No |
| HP | 10 |
| Ambient Temperature | 104 °F |
| Washdown Duty | No |
| RefPicture | ECP03 |
| HP [Min] | 10 |
| Hz | 60 Hz |
| Open End Bearing | 6208 |
| Model | XEX |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| Product Line | RG |
| Full Load Current | 14.2 |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Poles | 6 |
| Weight | 351.0 LB |
| EAN or UPC | 781568136430 |
-
NEMA Premium


