- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Waste management facilities
- Chemical plants
- Tropical climates
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Multispeed | Single Speed |
| Voltage Rating | 230/460 |
| Shaft Rotation | Reversible |
| VoltCode | E1 |
| Rotation | R |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Synchronous | 1200 rpm |
| Frame Size | 256T |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Useable at 208V | Yes |
| HP | 10 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame | 256T |
| Conduit Box Material | Cast Iron |
| Enclosure | TEFC |
| Model | XEX |
| Efficiency Group | Premium Efficient |
| Speed | 1180 rpm |
| Mounting Style | F-1 |
| Type | 0960M |
| End Plate | Standard |
| Mult. Sym. | L1 |
| Poles | 6 |
| Full Load rpm | 1180 rpm |
| Frame Material | Iron |
| Speed [Max] | 1800 |
| Insulation Class | F |
| RPM | 1200 rpm |
| Duty Cycle | Continuous |
| HP [Min] | 10 |
| Power Factor | 72 |
| Mount Type | F1 |
| Drive End Bearing | 6309 |
| Open End Bearing | 6208 |
| Product Line | RG |
| Shaft Dia. | 1.625 in |
| Motor Application | Severe Duty |
| Efficiency | 91% |
| Shaft Grounding | No |
| BALD Family Names | Premium Efficient, Severe Duty |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Design | B |
| Overall Length | 24.78 in |
| Phase | Three Phase |
| Shaft Diameter | 1.63 in |
| Full Load Current | 28.4/14.2 |
| Washdown Duty | No |
| Rated Efficiency | 91 % |
| Full Load Amps | 14.2 |
| Base | Rigid |
| Brake Feature | No |
| Inverter Duty | Inverter Duty |
| RefPicture | ECP03 |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| Mounting | Foot Mounted |
| Full Load Pf | 72 |
| Voltage | 380 V |
| Weight | 348.0 LB |
| EAN or UPC | 781568394205 |
-
NEMA Premium


