- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Epact Nominal Full Load Efficiency | 91 % |
| Voltage Rating | 460 |
| Insulation Class | F |
| Full Load Pf | 82 |
| End Plate | Standard |
| Full Load Amps | 18.5 |
| Enclosure | TEFC |
| Frame | 254T |
| Design | B |
| Shaft Dia. | 1.625 in |
| Power Factor | 83 |
| C Dimension | 23.36 in |
| RefPicture | ECP03 |
| Mounting Style | F-1 |
| HP [Min] | 15 |
| Poles | 4 |
| Full Load rpm | 1765 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Type | 0936M |
| Washdown Duty | No |
| Motor Shaft Size | 1 5/8 in |
| VoltCode | G |
| C Face Kit | 09-1309 |
| Mult. Sym. | L1 |
| Shaft Grounding | No |
| Brake Feature | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Overall Length | 24.78 in |
| Product Line | RG |
| Frequency | 60 Hz |
| Full Load Efficiency | 92.4 % |
| HP | 15 |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| NEMA Design | A |
| Mount Type | F1 |
| Voltage | 230 V, 460 V |
| Duty Cycle | Continuous |
| Drive End Bearing | 6309 |
| Speed [Max] | 2700 |
| Motor Application | Severe Duty |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Synchronous | 1800 rpm |
| Frame Size | 254T |
| Full Load Current | 18.1 |
| Motor Shaft Length | 4 in |
| Multispeed | Single Speed |
| Rotation | R |
| Base | Rigid |
| Useable at 208V | No |
| Hz | 60 Hz |
| Open End Bearing | 6208 |
| Mounting | Foot Mounted |
| Efficiency | 92.4% |
| Shaft Rotation | Reversible |
| Frame Material | Iron |
| Shaft Diameter | 1.63 in |
| RPM | 1800 rpm |
| Model | XEX |
| Rated Efficiency | 92.4 % |
| Speed | 1765 rpm |
| Weight | 294.0 LB |
| EAN or UPC | 781568136454 |
-
NEMA Premium


