- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
applications
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
- Severe environmental operating conditions
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
| Motor Application | Severe Duty |
| Ambient Temperature | 104 °F |
| Drive End Bearing | 6309 |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Full Load rpm | 1765 rpm |
| Type | 0936M |
| RPM | 1800 rpm |
| Multispeed | Single Speed |
| Rotation | R |
| Overall Length | 24.78 in |
| Product Line | RG |
| Hz | 60 Hz |
| Inverter Duty | Inverter Duty |
| NEMA Design | A |
| Power Factor | 84 |
| Service Factor | 1.15 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP [Min] | 15 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Speed | 1765 rpm |
| Enclosure | TEFC |
| Efficiency | 92.4% |
| Full Load Pf | 82 |
| Voltage | 575 V |
| Open End Bearing | 6208 |
| Useable at 208V | Yes |
| Base | Rigid |
| Frame Material | Iron |
| Frame | 254T |
| Frequency | 60 Hz |
| Full Load Efficiency | 92.4 % |
| Efficiency Group | Premium Efficient |
| Conduit Box Material | Cast Iron |
| Design | B |
| Model | XEX |
| Washdown Duty | No |
| RefPicture | ECP03 |
| Frame Size | 254T |
| Shaft Dia. | 1.625 in |
| Mounting Style | F-1 |
| Synchronous | 1800 rpm |
| Voltage Rating | 230/460 |
| Full Load Current | 36.2/18.1 |
| Phase | Three Phase |
| Speed [Max] | 2700 |
| Mount Type | F1 |
| End Plate | Standard |
| Brake Feature | No |
| Mult. Sym. | L1 |
| Shaft Diameter | 1.63 in |
| HP | 15 |
| Full Load Amps | 18.5 |
| VoltCode | E1 |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Rated Efficiency | 92.4 % |
| Weight | 319.0 LB |
| EAN or UPC | 781568289549 |
-
NEMA Premium


